Hubbell Lighting LNC2 Series Wallpack, LED, No Uplight | Graybar Store
Hubbell Lighting - LNC2 Series Wallpack, LED, No Uplight
+ / - Hover over image to Zoom
Other Views

    LNC2 Series Wallpack, LED, No Uplight

    Manufacturer: Hubbell Lighting
         

    • Manufacturer Hubbell Lighting
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Rated Life (Hour)
    Price
    LNC2-18LU-5K-3-1
    25495456
    Lamp Included; Traditional Lighting Source
    45 W
    120 to 277 V
    5000 K
    4106
    60000 hr
    $
    283
    .20
    /
    EA
    25495456
    Additional Features
    Lamp Included; Traditional Lighting Source
    Wattage
    45 W
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4106
    Rated Life (Hour)
    60000 hr
    $
    283
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LNC2-12LU-5K-3-1
    25474965
    Lamp Included; Traditional Lighting Source
    28 W
    120 to 277 V
    5000 K
    2868
    60000 hr
    $
    232
    .18
    /
    EA
    25474965
    Additional Features
    Lamp Included; Traditional Lighting Source
    Wattage
    28 W
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    2868
    Rated Life (Hour)
    60000 hr
    $
    232
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25495456 SKU, 25495456 ANALYTICS...
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4106
    Rated Life (Hour)
    60000 hr
    Price
    $
    283
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25474965 SKU, 25474965 ANALYTICS...
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    2868
    Rated Life (Hour)
    60000 hr
    Price
    $
    232
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available