Bridgeport Fittings LLR-41 LL/LR Conduit Body | Graybar Store
Bridgeport Fittings - LL/LR Conduit Body - LLR-41
+ / - Hover over image to Zoom
Other Views

    LL/LR Conduit Body

    Manufacturer: Bridgeport Fittings
    Manufacturer #: LLR-41
    SKU: 25234390
    $9.04
    Checking Pricing
         
    No. of Hubs:2
    Trade Size (Inches):1/2 in.
    Capacity (Cubic Inch):5.5
    Length:2 in.
    Width (Inches):2
    Cable Entry:Bottom; Side
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # LLR-41
    • Color Grey
    • Body Type LL; LR
    • Cable Entry Bottom; Side
    • Capacity (Cubic Inch) 5.5
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Length 2 in.
    • Materials Aluminum
    • No. of Hubs 2
    • Width (Inches) 2
    • For Use With EMT Conduit; IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LL/LR Conduit Body, Aluminum, Yes, Gray, LL; LR, Width (Inches): 2 in