Thomas and Betts LL17 LL Conduit Body | Graybar Store
Thomas and Betts - LL Conduit Body - LL17
+ / - Hover over image to Zoom
Other Views

    LL Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: LL17
    SKU: 99475974
    $8.12
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Additional Features:Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish:Gray; Zinc-Plated with Epoxy Powder Coat
    Brand or Series:BlueKote
    Capacity (Cubic Inch):4
    Hub Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LL17
    • Application Installed in Conduit Systems to Connect Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting
    • Additional Features Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    • Body Type LL
    • Brand or Series BlueKote
    • Capacity (Cubic Inch) 4
    • Color / Finish Gray; Zinc-Plated with Epoxy Powder Coat
    • Cover and Gasket Cover; Gasket
    • Hub Size (Inches) 1/2 in.
    • Materials Iron
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 1/2 in.
    • SKU Spec Sheet
      LL17 Specification Sheet
      LL17 Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    BlueKote® LL Conduit Body, Iron, Yes, Gray; Zinc-Plated with Epoxy Powder Coat, LL