Bussmann (Eaton) LKS-20 Super Lag LKS Series Class H 20A 600V Fuse Link | Graybar Store
Bussmann (Eaton) - Super Lag LKS Series Class H 20A 600V Fuse Link - LKS-20
+ / - Hover over image to Zoom
Other Views

    Super Lag LKS Series Class H 20A 600V Fuse Link

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LKS-20
    SKU: 88052370
    $4.54
    Checking Pricing
         
    Amps:20A
    Voltage Rating:600 V
    Interrupt Rating:10 (RMS Symmetrical) kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LKS-20
    • Amps 20A
    • Fuse Type Class H Renewable Fuses (RES)
    • Voltage Rating 600 V
    Product Overview:
    Eaton® LKS Series LKS Fuse, Voltage Rating: 600 V, Amps: 20 A, Class H Size Fuse, Interrupt Rating: 10 (RMS Symmetrical) kA, Fuse Dimension: 0.81 Dia x 5 L in