Cooper Lighting (Eaton) L901P Live End Connector, Single Circuit, White | Graybar Store
Cooper Lighting (Eaton) - Live End Connector, Single Circuit, White - L901P
+ / - Hover over image to Zoom
Other Views

    Live End Connector, Single Circuit, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: L901P
    SKU: 88123717
    $15.00
    Checking Pricing
         
    Color:White
    Width (Inches):2-5/8 in.
    Length:6-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # L901P
    • Color White
    • Length 6-1/4
    • Width (Inches) 2-5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    White single circuit live end connector used to start a run, for downlighting track.