Federal Signal LED-120GSB Litestak® Status Indicator with LED Lamp, Green | Graybar Store
Federal Signal - Litestak® Status Indicator with LED Lamp, Green - LED-120GSB
+ / - Hover over image to Zoom
Other Views

    Litestak® Status Indicator with LED Lamp, Green

    Manufacturer: Federal Signal
    Manufacturer #: LED-120GSB
    SKU: 99511364
    $164.06
    Checking Pricing
         
    Color:Green
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LED-120GSB
    • Color Green
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    Product Overview:
    Green, series b LED lamp, 120 V AC.