Federal Signal LSL-024R Litestak® Status Indicator Lights, Red | Graybar Store
Federal Signal - Litestak® Status Indicator Lights, Red - LSL-024R
+ / - Hover over image to Zoom
Other Views

    Litestak® Status Indicator Lights, Red

    Manufacturer: Federal Signal
    Manufacturer #: LSL-024R
    SKU: 92071509
    $89.95
    Checking Pricing
         
    Color:Red
    Voltage Rating:24V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LSL-024R
    • Color Red
    • Voltage Rating 24V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Litestak 24VDC red visual status indicator lights.