Federal Signal LSL-120A Litestak® Status Indicator Lights, Amber | Graybar Store
Federal Signal - Litestak® Status Indicator Lights, Amber - LSL-120A
+ / - Hover over image to Zoom
Other Views

    Litestak® Status Indicator Lights, Amber

    Manufacturer: Federal Signal
    Manufacturer #: LSL-120A
    SKU: 91003372
    $89.95
    Checking Pricing
         
    Color:Amber
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LSL-120A
    • Color Amber
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Litestak 120VDC amber visual status indicator lights.