Federal Signal LSS-120 LITESTAK® Sound Module, 120V AC | Graybar Store
Federal Signal - LITESTAK® Sound Module, 120V AC - LSS-120
+ / - Hover over image to Zoom
Other Views

    LITESTAK® Sound Module, 120V AC

    Manufacturer: Federal Signal
    Manufacturer #: LSS-120
    SKU: 97213643
    $222.63
    Checking Pricing
         
    Voltage Rating:120V
    Additional Features:indoor use only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LSS-120
    • Additional Features indoor use only
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 1 enclosure fits on top of any Litestak® configuration. 120 VAC for indoor use only.