Cooper Controls (Eaton) LK8 LiteKeeper Lighting Control Panel | Graybar Store
Cooper Controls (Eaton) - LiteKeeper Lighting Control Panel - LK8
+ / - Hover over image to Zoom
Other Views

    LiteKeeper Lighting Control Panel

    Manufacturer: Cooper Controls (Eaton)
    Manufacturer #: LK8
    SKU: 25264543
    $899.07
    Checking Pricing
         
    Additional Features:Capable of Controlling Receptacle Loads; Flush Mount Kit Available; Manual And Programmable Control of Each Relay Via A
    Voltage Rating:120/277 V AC
    Size:8
    Poles:2
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Controls (Eaton)
    • Manufacturer # LK8
    • Size 8
    • Additional Features Capable of Controlling Receptacle Loads; Flush Mount Kit Available; Manual And Programmable Control of Each Relay Via A
    • Amperage Rating 20 A
    • Poles 2
    • Voltage Rating 120/277 V AC
    • Country of Origin US - USA
    Product Overview:
    Eaton® LiteKeeper Lighting Control Panel, Voltage Rating: 120/277 V AC, Amperage Rating: 20 A, Poles: 2