Cooper Controls (Eaton) LK16-120/277-S2-L0-M0-T0-HVB0 LiteKeeper 16 Control Panel, Stand Alone, Controls up to 32 Relays/Panel, White | Graybar Store
Cooper Controls (Eaton) - LiteKeeper 16 Control Panel, Stand Alone, Controls up to 32 Relays/Panel, White - LK16-120/277-S2-L0-M0-T0-HVB0
+ / - Hover over image to Zoom
Other Views

    LiteKeeper 16 Control Panel, Stand Alone, Controls up to 32 Relays/Panel, White

    Manufacturer: Cooper Controls (Eaton)
    Manufacturer #: LK16-120/277-S2-L0-M0-T0-HVB0
    SKU: 25479710
    $791.93
    Checking Pricing
         
    Additional Features:Capable of Controlling Receptacle Loads; Capable of Mixed Load Voltages (120/277/347 V AC) And Mixed Sources; Manual And
    Voltage Rating:120/277 V AC
    Size:16
    Poles:2
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Controls (Eaton)
    • Manufacturer # LK16-120/277-S2-L0-M0-T0-HVB0
    • Size 16
    • Additional Features Capable of Controlling Receptacle Loads; Capable of Mixed Load Voltages (120/277/347 V AC) And Mixed Sources; Manual And
    • Amperage Rating 20 A
    • Poles 2
    • Voltage Rating 120/277 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® LiteKeeper Lighting Control, Voltage Rating: 120/277 V AC, Amperage Rating: 20 A, Poles: 2