Thomas and Betts 2940 Ranger® Connector, Strain Relief, Steel, Cable and Cord, 1 in., 0.310 to 0.560 in. | Graybar Store
Thomas and Betts - Ranger® Connector, Strain Relief, Steel, Cable and Cord, 1 in., 0.310 to 0.560 in. - 2940
+ / - Hover over image to Zoom
Other Views

    Ranger® Connector, Strain Relief, Steel, Cable and Cord, 1 in., 0.310 to 0.560 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2940
    SKU: 88318693
    $8.57
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.31 to 0.56 in.
    Use With:Hazardous Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2940
    • Cable Range (Inches) 0.31 to 0.56 in.
    • Conduit Hub Size (Inches) 1 in.
    Product Overview:
    Liquidtight Strain Relief Cord Connector, Steel, Cable Range (Inches): 0.310 to 0.56, Conduit Hub Size (Inches): 1 in