Thomas and Betts 4971NM Ranger® Liquidtight Connector, Strain-Relief, Nylon, 90°, Cord and Cable, 3/4 in., 0.310 to 0.560 in. | Graybar Store
Thomas and Betts - Ranger® Liquidtight Connector, Strain-Relief, Nylon, 90°, Cord and Cable, 3/4 in., 0.310 to 0.560 in. - 4971NM
+ / - Hover over image to Zoom
Other Views

    Ranger® Liquidtight Connector, Strain-Relief, Nylon, 90°, Cord and Cable, 3/4 in., 0.310 to 0.560 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 4971NM
    SKU: 88264467
    $14.85
    Checking Pricing
         
    Conduit Hub Size (Inches):3/4 in.
    Cable Range (Inches):0.31 to 0.56 in.
    Trade Size (Inches):3/4 in.
    Use With:Ordinary, Wet or Dry Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4971NM
    • Bend (Degree) 90
    • Cable Range (Inches) 0.31 to 0.56 in.
    • Conduit Hub Size (Inches) 3/4 in.
    • Materials Nylon
    Product Overview:
    The Ranger™ Liquidtight Strain Relief Connector, Nylon, Cable Range (Inches): 0.310 to 0.56, Trade Size (Inches): 3/4 in, Conduit Hub Size (Inches): 3/4 in