Thomas and Betts 2921SST T&B® The Ranger® Strain-Relief Connector, Liquidtight, Stainless Steel, Portable Cord, 1/2 in., 0.310 to 0.560 in. | Graybar Store
Thomas and Betts - T&B® The Ranger® Strain-Relief Connector, Liquidtight, Stainless Steel, Portable Cord, 1/2 in., 0.310 to 0.560 in. - 2921SST
+ / - Hover over image to Zoom
Other Views

    T&B® The Ranger® Strain-Relief Connector, Liquidtight, Stainless Steel, Portable Cord, 1/2 in., 0.310 to 0.560 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2921SST
    SKU: 25211984
    $36.79
    Checking Pricing
         
    Cable Range (Inches):0.31 to 0.56 in.
    Conduit Hub Size (Inches):1/2 in.
    Use With:Corrosive Environment; Portable Cord
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2921SST
    • Cable Range (Inches) 0.31 to 0.56 in.
    • Conduit Hub Size (Inches) 1/2 in.
    • Materials Stainless Steel
    Product Overview:
    Ranger® The Ranger™ Liquidtight Strain Relief Connector, Stainless Steel, Cable Range (Inches): 0.310 to 0.56, Conduit Hub Size (Inches): 1/2 in
    Easy identification; Flexible portable cord connections; Ranger liquidtight cord connectors offer twice the cord diameter range of similar connectors; Stands up to heat and UV exposure better than non-metallic connectors; Superior corrosion resistance; Synthetic rubber bushing system; Type 304 stainless steel construction