Thomas and Betts 5362 Chase® Liquid Tight Connector, Steel, Insulated Throat, 1/2 in. | Graybar Store
Thomas and Betts - Chase® Liquid Tight Connector, Steel, Insulated Throat, 1/2 in. - 5362
+ / - Hover over image to Zoom
Other Views

    Chase® Liquid Tight Connector, Steel, Insulated Throat, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5362
    SKU: 88264731
    $8.54
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Use With:Flexible Metal Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5362
    • Bend (Degree) 0
    • Materials Steel
    • Throat Type Insulated
    Product Overview:
    CHASE® 53 Liquidtight Insulated Connector, Trade Size (Inches): 1/2 in, Bend (Degree): 0, Steel, Throat Type: Insulated