Thomas and Betts LH50G Carflex® Liquid Tight Cord Grip, Nylon, NPT Thread, Grey, 1/2 in. | Graybar Store
Thomas and Betts - Carflex® Liquid Tight Cord Grip, Nylon, NPT Thread, Grey, 1/2 in. - LH50G
+ / - Hover over image to Zoom
Other Views

    Carflex® Liquid Tight Cord Grip, Nylon, NPT Thread, Grey, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LH50G
    SKU: 99548978
    $2.31
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LH50G
    • Bend (Degree) 0
    • Materials Nylon
    • Temperature Rating -22 to 212°F
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Liquidtight Flexible Non-Metallic Conduit And Fitting, Trade Size (Inches): 1/2 in, Bend (Degree): 0, Nylon, Temperature Rating: -22 to 212 °F; -30 to 100 °C