Thomas and Betts LT100-SC Steel City® Liquid Tight Connector, Zinc Plated Steel, 1 in. | Graybar Store
Thomas and Betts - Steel City® Liquid Tight Connector, Zinc Plated Steel, 1 in. - LT100-SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Liquid Tight Connector, Zinc Plated Steel, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT100-SC
    SKU: 25690357
    $7.65
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT100-SC
    • Bend (Degree) 0
    • Materials Steel
    Product Overview:
    Liquidtight Flexible Metal Conduit Fitting, Trade Size (Inches): 1 in, Bend (Degree): 0, Steel