Thomas and Betts 2680 Black Beauty™ Connector, Strain Relief, Nylon, 90°, Cable and Cord, 3/8 in., 0.125 to 0.275 in. | Graybar Store
Thomas and Betts - Black Beauty™ Connector, Strain Relief, Nylon, 90°, Cable and Cord, 3/8 in., 0.125 to 0.275 in. - 2680
+ / - Hover over image to Zoom
Other Views

    Black Beauty™ Connector, Strain Relief, Nylon, 90°, Cable and Cord, 3/8 in., 0.125 to 0.275 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2680
    SKU: 88263911
    $12.07
    Checking Pricing
         
    Cable Range (Inches):0.125 to 0.275 in.
    Conduit Hub Size (Inches):3/8 in.
    Use With:Hazardous Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2680
    • Bend (Degree) 90
    • Cable Range (Inches) 0.125 to 0.275 in.
    • Conduit Hub Size (Inches) 3/8 in.
    Product Overview:
    Liquidtight Cord Connector, Nylon, Cable Range (Inches): 0.125 to 0.275, Conduit Hub Size (Inches): 3/8 in