Thomas and Betts 5247GR Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, 45°, 2 in. | Graybar Store
Thomas and Betts - Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, 45°, 2 in. - 5247GR
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, 45°, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5247GR
    SKU: 88264541
    $130.39
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:Flexible Metal Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5247GR
    • Bend (Degree) 45
    • Materials Iron
    • Throat Type Non-Insulated
    Product Overview:
    Liquidtight Connector, Trade Size (Inches): 2 in, Bend (Degree): 45, Iron, Throat Type: Non-Insulated