Hubbell Wiring Device - Kellems 07406080 Kellems® Strain Relief, Stainless Steel, Liquidtight Conduit, Chase Fitting, Mesh 4 in. L, 3/4 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Strain Relief, Stainless Steel, Liquidtight Conduit, Chase Fitting, Mesh 4 in. L, 3/4 in. - 07406080
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief, Stainless Steel, Liquidtight Conduit, Chase Fitting, Mesh 4 in. L, 3/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07406080
    SKU: 88147853
    $55.64
    Checking Pricing
         
    Additional Features:Helps prevent conduit pull-out and damage at fitting; Reduces equipment downtime
    Trade Size (Inches):3/4 in.
    Use With:Hazardous Locations
    Mesh Length (Inches):4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07406080
    • Additional Features Helps prevent conduit pull-out and damage at fitting; Reduces equipment downtime
    • Materials Stainless Steel
    • Mesh Length (Inches) 4 in
    Product Overview:
    Kellems® Liquidtight Conduit Grip, Stainless Steel, Trade Size (Inches): 3/4 in