AFC Cable Systems 6002-30-00 Liquidtight Conduit | Graybar Store
AFC Cable Systems - Liquidtight Conduit - 6002-30-00
+ / - Hover over image to Zoom
Other Views

    Liquidtight Conduit

    Manufacturer: AFC Cable Systems
    Manufacturer #: 6002-30-00
    SKU: 25627236
    $49.02
    Checking Pricing
         
    Brand or Series:LIQUID-TUFF
    Trade Size (Inches):1/2 in.
    Length:100 ft.
    Inner Diameter:0.622 to 0.642 in.
    Outer Diameter:0.82 to 0.84 in
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 6002-30-00
    • Color Grey
    • Brand or Series LIQUID-TUFF
    • Inner Diameter 0.622 to 0.642 in.
    • Length 100 ft.
    • Materials PVC
    • Outer Diameter 0.82 to 0.84 in
    • Temperature Rating 0 (Low) â°F; 140 (Wet) â°F;
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LIQUID-TUFF™ Liquidtight Conduit, PVC, Trade Size (Inches): 1/2 in, Length: 100 ft, Gray, Inner Diameter: 0.622 to 0.642 in