AFC Cable Systems 6902-45-00 Flexible Metallic Liquidtight Conduit | Graybar Store
AFC Cable Systems - Flexible Metallic Liquidtight Conduit - 6902-45-00
+ / - Hover over image to Zoom
Other Views

    Flexible Metallic Liquidtight Conduit

    Manufacturer: AFC Cable Systems
    Manufacturer #: 6902-45-00
    SKU: 25456088
    Price pending
    Checking Pricing
         
    Brand or Series:LIQUID-TUFF
    Trade Size (Inches):1/2 in.
    Length:500 ft.
    Inner Diameter:0.622 to 0.642 in.
    Outer Diameter:0.732 to 0.765
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 6902-45-00
    • Color Grey
    • Brand or Series LIQUID-TUFF
    • Inner Diameter 0.622 to 0.642 in.
    • Length 500 ft.
    • Materials PVC
    • Outer Diameter 0.732 to 0.765
    • Temperature Rating -67 (Low) â°F; 140 (Wet)
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LIQUID-TUFF™ Liquidtight Conduit, PVC, Trade Size (Inches): 1/2 in, Length: 500 ft, Gray, Inner Diameter: 0.622 to 0.642 in