Thomas and Betts TYPEA75-175 Liquidtight Conduit | Graybar Store
Thomas and Betts - Liquidtight Conduit - TYPEA75-175
+ / - Hover over image to Zoom
Other Views

    Liquidtight Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: TYPEA75-175
    SKU: 25084882
    $2,104.06
    Checking Pricing
         
    Color / Finish:Orange
    Trade Size (Inches):3/4 in.
    Length:175 ft.
    Inner Diameter:0.818 to 0.835 in
    Outer Diameter:1.15 to 1.17 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYPEA75-175
    • Color / Finish Orange
    • Inner Diameter 0.818 to 0.835 in
    • Length 175 ft.
    • Materials PVC
    Product Overview:
    Liquidtight Conduit, PVC, Trade Size (Inches): 3/4 in, Length: 175 ft, Orange, Inner Diameter: 0.818 to 0.835 in