Thomas and Betts TYPEA50-200 Liquidtight Conduit | Graybar Store
Thomas and Betts - Liquidtight Conduit - TYPEA50-200
+ / - Hover over image to Zoom
Other Views

    Liquidtight Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: TYPEA50-200
    SKU: 25084880
    $1,691.02
    Checking Pricing
         
    Color / Finish:Orange
    Trade Size (Inches):1/2 in.
    Length:200 ft.
    Inner Diameter:0.62 to 0.64 in
    Outer Diameter:0.91 to 0.93 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYPEA50-200
    • Color / Finish Orange
    • Inner Diameter 0.62 to 0.64 in
    • Length 200 ft.
    • Materials PVC
    Product Overview:
    Liquidtight Conduit, PVC, Trade Size (Inches): 1/2 in, Length: 200 ft, Orange, Inner Diameter: 0.62 to 0.64 in