Hubbell Wiring Device - Kellems SAC100 Liquidtight Adapter | Graybar Store
Hubbell Wiring Device - Kellems - Liquidtight Adapter - SAC100
+ / - Hover over image to Zoom
Other Views

    Liquidtight Adapter

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SAC100
    SKU: 88129150
    $53.81
    Checking Pricing
         
    Amperage:60A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SAC100
    • Amperage 60A
    • Materials Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Liquidtight Adapter, Amperage: 60 A, Aluminum, Conduit Size 1 Inch NPT