Anamet MTC-BLK-3/4-100FT Type MTC Liquidtight Metal Conduit | Graybar Store
Anamet - Type MTC Liquidtight Metal Conduit - MTC-BLK-3/4-100FT
+ / - Hover over image to Zoom
Other Views

    Type MTC Liquidtight Metal Conduit

    Manufacturer: Anamet
    Manufacturer #: MTC-BLK-3/4-100FT
    SKU: 25429600
    $164.72
    Checking Pricing
         
    Color:Black
    Trade Size (Inches):3/4 in.
    Length:100 ft.
    Bend Radius:2.5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # MTC-BLK-3/4-100FT
    • Color Black
    • Type MTC
    • Bend Radius 2.5 in
    • Conduit Type Flexible Metal Conduit
    • Length 100 ft.
    • Materials Hot-Dipped Zinc Galvanized Steel (Core); Thermoplastic PVC (Jacket)
    • Temperature Rating -4 to 140 â°F
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Anaconda SEALTITE® Liquid-Tight Flexible Metal Conduit, Flexible Metal Conduit, Trade Size (Inches): 3/4 in, Hot-Dipped Zinc Galvanized Steel (Core); Thermoplastic PVC (Jacket), Bend Radius: 2.5 in, Black