Arlington LTMC50 Liquid Tight Cable Connector, Zinc Die Cast, Straight, Concrete-Tight, 1/2 in. | Graybar Store
Arlington - Liquid Tight Cable Connector, Zinc Die Cast, Straight, Concrete-Tight, 1/2 in. - LTMC50
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Cable Connector, Zinc Die Cast, Straight, Concrete-Tight, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: LTMC50
    SKU: 25726263
    $9.48
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LTMC50
    • Bend (Degree) 0
    • Materials Die Cast Zinc
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Liquid Tight Fitting, Trade Size (Inches): 1/2 in, Bend (Degree): 0, Die Cast Zinc