Bridgeport Fittings 477-LTI2 Liquid Tight Connector, Zinc Die Cast, 90°, Insulated Throat 105°, 3 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Zinc Die Cast, 90°, Insulated Throat 105°, 3 in. - 477-LTI2
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, 90°, Insulated Throat 105°, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 477-LTI2
    SKU: 92056455
    $265.56
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Use With:Type B Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 477-LTI2
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • Trade Size (Inches) 3 in.
    • Use With Type B Liquidtight Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Liquid Tight Connector, Trade Size (Inches): 3 in, Bend (Degree): 90, Die Cast Zinc, Throat Type: Insulated, Temperature Rating: 105 °C