Bridgeport Fittings 449-SLT Liquid Tight Connector, Malleable Iron, 45°, 3/8 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Malleable Iron, 45°, 3/8 in. - 449-SLT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Malleable Iron, 45°, 3/8 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 449-SLT
    SKU: 97117314
    $7.76
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Use With:Metal Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 449-SLT
    • Bend (Degree) 45
    • Materials Iron
    • Throat Type Non-Insulated
    • For Use With Metallic Liquidtight Conduit
    • Trade Size (Inches) 3/8 in.
    • Use With Metal Liquidtight Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    45° liquid tight connector for 3/8 inch liquid tight conduit. Connector is malleable iron.