Bridgeport Fittings 478-LT2 Liquid Tight Connector, Zinc Die Cast, 90°, 3-1/2 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Zinc Die Cast, 90°, 3-1/2 in. - 478-LT2
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, 90°, 3-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 478-LT2
    SKU: 92056466
    $190.33
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 478-LT2
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Liquid Tight Connector, Trade Size (Inches): 3-1/2 in, Bend (Degree): 90, Die Cast Zinc