Bridgeport Fittings 429-LTI2 Liquid Tight Connector, Zinc Die Cast, Insulated Throat 105°, 3/8 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Zinc Die Cast, Insulated Throat 105°, 3/8 in. - 429-LTI2
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, Insulated Throat 105°, 3/8 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 429-LTI2
    SKU: 88031805
    $4.02
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 429-LTI2
    • Bend (Degree) 0
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Liquid Tight Connector, Trade Size (Inches): 3/8 in, Bend (Degree): 0, Die Cast Zinc, Throat Type: Insulated, Temperature Rating: 105 °C