American Fittings STR25090B Liquid Tight Connector, Malleable Iron, 90°, Insulated Throat, 2-1/2 in. | Graybar Store
American Fittings - Liquid Tight Connector, Malleable Iron, 90°, Insulated Throat, 2-1/2 in. - STR25090B
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Malleable Iron, 90°, Insulated Throat, 2-1/2 in.

    Manufacturer: American Fittings
    Manufacturer #: STR25090B
    SKU: 25816114
    $208.98
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # STR25090B
    • Bend (Degree) 90
    • Materials Iron
    • Throat Type Insulated
    • For Use With Liquidtight Conduit
    • Trade Size (Inches) 2-1/2 in.
    • Country of Origin US - USA
    Product Overview:
    Liquid Tight Connector, Trade Size (Inches): 2-1/2 in, Bend (Degree): 90, Iron, Throat Type: Insulated