American Fittings STR200B Liquid Tight Connector, Zinc Plated Steel, Straight, Insulated Throat, 2 in. | Graybar Store
American Fittings - Liquid Tight Connector, Zinc Plated Steel, Straight, Insulated Throat, 2 in. - STR200B
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Plated Steel, Straight, Insulated Throat, 2 in.

    Manufacturer: American Fittings
    Manufacturer #: STR200B
    SKU: 25378819
    $33.37
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # STR200B
    • Bend (Degree) 0
    • Materials Steel
    • Throat Type Insulated
    • For Use With Liquidtight Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Liquid Tight Connector, Trade Size (Inches): 2 in, Bend (Degree): 0, Steel, Throat Type: Insulated