American Fittings STR125 Liquid Tight Connector, Zinc Plated Steel, Straight, 1-1/4 in. | Graybar Store
American Fittings - Liquid Tight Connector, Zinc Plated Steel, Straight, 1-1/4 in. - STR125
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Plated Steel, Straight, 1-1/4 in.

    Manufacturer: American Fittings
    Manufacturer #: STR125
    SKU: 25265460
    $12.89
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # STR125
    • Bend (Degree) 0
    • Materials Steel
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Liquid Tight Connector, Trade Size (Inches): 1-1/4 in, Bend (Degree): 0, Steel