Bridgeport Fittings 477-SLT Liquid Tight Connector, Zinc Plated Malleable Iron, 90°, 3 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Zinc Plated Malleable Iron, 90°, 3 in. - 477-SLT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Plated Malleable Iron, 90°, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 477-SLT
    SKU: 25234730
    $186.39
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Use With:Metal Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 477-SLT
    • Bend (Degree) 90
    • Materials Malleable Iron
    • Trade Size (Inches) 3 in.
    • Use With Metal Liquidtight Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Liquid Tight Connector, Trade Size (Inches): 3 in, Bend (Degree): 90, Iron