Electri-Flex ZHLA-13-BLK-1-400FT LIQUATITE ZHLA Series Liquid Tight Conduit, 1 Inch | Graybar Store
Electri-Flex - LIQUATITE ZHLA Series Liquid Tight Conduit, 1 Inch - ZHLA-13-BLK-1-400FT
+ / - Hover over image to Zoom
Other Views

    LIQUATITE ZHLA Series Liquid Tight Conduit, 1 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: ZHLA-13-BLK-1-400FT
    SKU: 25362218
    Price pending
    Checking Pricing
         
    Length:400 ft.
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ZHLA-13-BLK-1-400FT
    • Type ZHLA
    • Length 400 ft.
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core);
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch Liquidtight Flexible Metal Conduit type ZHLA. Conduit is 400 ft with black finish.