Electri-Flex LIQUATITE ZHLA Series Liquid Tight Conduit | Graybar Store
Electri-Flex - LIQUATITE ZHLA Series Liquid Tight Conduit
+ / - Hover over image to Zoom
Other Views

    LIQUATITE ZHLA Series Liquid Tight Conduit

    Manufacturer: Electri-Flex
         

    Liquatite® ZHLA series liquid-tight conduit is a flexible metallic conduit designed to keep moisture off power lines when installed properly. Provides extra protection from corrosion and water infiltration.

    Non-halogen, low smoke and low flame spread make Type ZHLA a proven choice for applications where limiting toxic materials of combustion are an important issue. Since ZHLA is also UL listed, it is ideal for field installation in confined, public areas such as subways, tunnels, etc.
    See More >>
    • Manufacturer Electri-Flex
    • Type ZHLA
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core);
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Trade Size (Inches)
    Price
    ZHLA-11-BLK-1/2-1000FT
    25362216
    1000 ft.
    1/2 in.
    Call for Pricing
    25362216
    Length
    1000 ft.
    Trade Size (Inches)
    1/2 in.
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZHLA-13-BLK-1-400FT
    25362218
    400 ft.
    1 in.
    Call for Pricing
    25362218
    Length
    400 ft.
    Trade Size (Inches)
    1 in.
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362216 SKU, 25362216 ANALYTICS...
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362218 SKU, 25362218 ANALYTICS...
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available