Electri-Flex NM-12-GRY-3/4-100FT liquatite® Non-Metallic Liquidtight Flexible Conduit | Graybar Store
Electri-Flex - liquatite® Non-Metallic Liquidtight Flexible Conduit - NM-12-GRY-3/4-100FT
+ / - Hover over image to Zoom
Other Views

    liquatite® Non-Metallic Liquidtight Flexible Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: NM-12-GRY-3/4-100FT
    SKU: 92136070
    $87.59
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:100 ft.
    Inner Diameter:0.82 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # NM-12-GRY-3/4-100FT
    • Inner Diameter 0.82 in.
    • Length 100 ft.
    • Materials PVC
    • Temperature Rating -20 to 80 (Dry) â°C; 60 (Wet)
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Liquatite® 3/4 in. non-metallic liquidtight flexible conduit, inside bend radius 4.25 in., length 100 ft. with grey finish.