Electri-Flex NM-16-GRY-2-50FT liquatite® Non-Metallic Liquidtight Flexible Conduit, 2 Inch | Graybar Store
Electri-Flex - liquatite® Non-Metallic Liquidtight Flexible Conduit, 2 Inch - NM-16-GRY-2-50FT
+ / - Hover over image to Zoom
Other Views

    liquatite® Non-Metallic Liquidtight Flexible Conduit, 2 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: NM-16-GRY-2-50FT
    SKU: 92136066
    $182.07
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:50 ft.
    Inner Diameter:0.622 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # NM-16-GRY-2-50FT
    • Inner Diameter 0.622 in.
    • Length 50 ft.
    • Materials PVC
    • Temperature Rating -20 to 80 (Dry) â°C; 60 (Wet)
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Liquatite® 2 in. non-metallic liquidtight flexible conduit, inside bend radius 11.00 in., length 50 ft. with grey finish.