Electri-Flex NM-13-BLK-1-100FT Liquatite® Non-Metallic Liquidtight Flexible Black Conduit, 1 inch | Graybar Store
Electri-Flex - Liquatite® Non-Metallic Liquidtight Flexible Black Conduit, 1 inch - NM-13-BLK-1-100FT
+ / - Hover over image to Zoom
Other Views

    Liquatite® Non-Metallic Liquidtight Flexible Black Conduit, 1 inch

    Manufacturer: Electri-Flex
    Manufacturer #: NM-13-BLK-1-100FT
    SKU: 25308735
    $126.16
    Checking Pricing
         
    Length:100 ft.
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # NM-13-BLK-1-100FT
    • Length 100 ft.
    • Materials PVC
    • Temperature Rating -20 to 80 (Dry) â°C; 60 (Wet)
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Liquatite® 1 in. non-metallic liquidtight flexible conduit, inside bend radius 6.25 in., length 100 ft. with black finish.