Electri-Flex BR-11-1/2-100FT Liquatite® Hot-Dip Galvanized Steel Type BR Reduced-Wall Flexible Metal Conduit | Graybar Store
Electri-Flex - Liquatite® Hot-Dip Galvanized Steel Type BR Reduced-Wall Flexible Metal Conduit - BR-11-1/2-100FT
+ / - Hover over image to Zoom
Other Views

    Liquatite® Hot-Dip Galvanized Steel Type BR Reduced-Wall Flexible Metal Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: BR-11-1/2-100FT
    SKU: 90052447
    $59.36
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # BR-11-1/2-100FT
    • Type BR
    • Length 100 ft.
    • Materials Hot-Dipped Galvanized Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 in. Liquatite® hot-dip galvanized steel Type BR reduced-wall flexible metal conduit. Conduit is 100 ft.