Electri-Flex BR-12-3/4-100FT Liquatite® Hot-Dip Galvanized Steel Type BR Reduced-Wall Flexible Metal Conduit | Graybar Store
Electri-Flex - Liquatite® Hot-Dip Galvanized Steel Type BR Reduced-Wall Flexible Metal Conduit - BR-12-3/4-100FT
+ / - Hover over image to Zoom
Other Views

    Liquatite® Hot-Dip Galvanized Steel Type BR Reduced-Wall Flexible Metal Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: BR-12-3/4-100FT
    SKU: 90012466
    $80.88
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # BR-12-3/4-100FT
    • Type BR
    • Length 100 ft.
    • Materials Hot-Dipped Galvanized Steel
    • Trade Size (Inches) 3/4 in.
    • Country of Origin US - USA
    Product Overview:
    3/4 in. Liquatite® hot-dip galvanized steel Type BR reduced-wall flexible metal conduit. Conduit is 100 ft.