Ideal Industries 62-200 LinkMaster™ UTP/STP Cable Tester | Graybar Store
Ideal Industries - LinkMaster™ UTP/STP Cable Tester - 62-200
+ / - Hover over image to Zoom
Other Views

    LinkMaster™ UTP/STP Cable Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 62-200
    SKU: 97273516
    $96.08
    Checking Pricing
         
    Tool Application:Wiring Configurations for UTP/STP Cable
    Display Type:Audible Alert
    Power Source:(4) LC44 Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 62-200
    • Display Type Audible Alert
    • Power Source (4) LC44 Batteries
    • Tool Application Wiring Configurations for UTP/STP Cable
    • For Use With Installed Twisted Pair Wiring
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LinkMaster™ cable tester checks for shorts, miswires, reversals and split pairs
    • Test wiring configuration on UTP and STP
    • Check for shorts, miss wires, reversals and split pairs
    • Debug feature, automatic shut-off and low battery LED indicator
    • Main unit and remote allow one person testing