Ideal Industries 30-430 Linesman's Pliers, Dipped-Grip Handles, 9-1/2 in. | Graybar Store
Ideal Industries - Linesman's Pliers, Dipped-Grip Handles, 9-1/2 in. - 30-430
+ / - Hover over image to Zoom
Other Views

    Linesman's Pliers, Dipped-Grip Handles, 9-1/2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 30-430
    SKU: 88134962
    $50.42
    Checking Pricing
         
    Tool Application:Cuts Hardened Wire, Bolts and Stainless Steel Wire
    Overall Length (Inches):9.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-430
    • Overall Length (Inches) 9.5
    • Tool Application Cuts Hardened Wire, Bolts and Stainless Steel Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Linesman Plier, Tool Application: Cuts Hardened Wire, Bolts and Stainless Steel Wire, Overall Length (Inches): 9.5 in