3M 2242-1-1/2X15FT Linerless Electrical Tape | Graybar Store
3M - Linerless Electrical Tape - 2242-1-1/2X15FT
+ / - Hover over image to Zoom
Other Views

    Linerless Electrical Tape

    Manufacturer: 3M
    Manufacturer #: 2242-1-1/2X15FT
    SKU: 88175877
    $17.16
    Checking Pricing
         
    Color:Black
    Width (Inches):1.5
    Packaging:12 Rolls per Case
    Length:15 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2242-1-1/2X15FT
    • Color Black
    • Length 15 ft.
    • Materials Ethylene Propylene Rubber
    • Thickness 30 mil
    Product Overview:
    3M™ 2242 Linerless Electrical Tape, Width Inches: 1-1/2 in, Length: 15 ft, Ethylene Propylene Rubber, Color: Black, Packaging: 12 Rolls per Case