3M 2242-3/4X15FT Linerless Electrical Rubber Tape | Graybar Store
3M - Linerless Electrical Rubber Tape - 2242-3/4X15FT
+ / - Hover over image to Zoom
Other Views

    Linerless Electrical Rubber Tape

    Manufacturer: 3M
    Manufacturer #: 2242-3/4X15FT
    SKU: 88175878
    $8.90
    Checking Pricing
         
    Material Types:Rubber
    Color:Black
    Length (Feet):15.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2242-3/4X15FT
    • Color Black
    • Length (Feet) 15.0
    • Material Types Rubber
    Product Overview:
    15-feet x 3/4-inch black linerless electrical rubber tape.
    3M™ Linerless Splicing Compound 2242
      Specifications
      • Color: Black
      • Length: 15 Feet
      • Width: 3/4 Inch
      • Thickness: 30 mil
      • Breaking Strength: 7.5 Lbs/In
      • Rolls Per Carton: 1
      • Rolls Per Case: 24
      • Liner/Linerless: Liner
      • Material: Self-fusing Ethylene Propylene Rubber (EPR)
      • Tape Grade: Premium
      • Tape Type: Insulating and Splicing
      • Operating Temperature: Up to 194°F (-18 to 90°C)
      • RoHS 2011/65/EU: Yes
      • Standards: ASTM D-4388 Type 1, 2, and 3; HH-I-3825B
      • Country of Origin: Brazil