Milwaukee Tool 48-22-6100 Lineman's Plier | Graybar Store
Milwaukee Tool - Lineman's Plier - 48-22-6100
+ / - Hover over image to Zoom
Other Views

    Lineman's Plier

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-6100
    SKU: 25705024
    $38.20
    Checking Pricing
         
    Tool Application:INS and NON INS Terminals
    Overall Length (Inches):9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-6100
    • Overall Length (Inches) 9
    • Tool Application INS and NON INS Terminals
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Lineman's Plier, High Leverage with Crimper, Tool Application: Insulated/Non-Insulated Terminals, Up to 1-1/2 in. Pipe, Overall Length (Inches): 9 in