Salisbury E214B/10 Lineman Gloves Class 2 High Voltage, Size 10 | Graybar Store
Salisbury - Lineman Gloves Class 2 High Voltage, Size 10 - E214B/10
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves Class 2 High Voltage, Size 10

    Manufacturer: Salisbury
    Manufacturer #: E214B/10
    SKU: 25262126
    $271.66
    Checking Pricing
         
    Color:Black
    Size:10
    Glove Material Type:Natural Rubber
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E214B/10
    • Color Black
    • Size 10
    • Application Hand Shock Protection
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • Country of Origin US - USA
    Product Overview:
    Black, class 2 high voltage linemen's rubber gloves with straight cuff. Glove has a 14 inch length, size 10.