Salisbury E218YB/10 Lineman Gloves Class 2 Gloves, Size 10 | Graybar Store
Salisbury - Lineman Gloves Class 2 Gloves, Size 10 - E218YB/10
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves Class 2 Gloves, Size 10

    Manufacturer: Salisbury
    Manufacturer #: E218YB/10
    SKU: 25086027
    $357.50
    Checking Pricing
         
    Color:Black/Yellow
    Size:10
    Glove Material Type:Natural Rubber
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E218YB/10
    • Color Black/Yellow
    • Size 10
    • Application Hand Shock Protection
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • Country of Origin US - USA
    Product Overview:
    Lineman gloves class 2 18 in. black with yellow inside ,size 10. AC Max. Use voltage- 17000, AC test voltage- 20000.