Salisbury Lineman Gloves Class 2 Gloves | Graybar Store
Salisbury - Lineman Gloves Class 2 Gloves
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves Class 2 Gloves

    Manufacturer: Salisbury
         

    Salisbury Electrician Gloves are superior-performing, rubber insulated gloves that combine high dielectric and physical strength, flexibility and durability.

    • Manufacturer Salisbury
    • Application Hand Shock Protection
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Size
    Glove Material Type
    Glove Type
    Price
    E218YB/9
    25086025
    Black/Yellow
    9
    Natural Rubber
    Rubber Insulating Glove
    $
    357
    .50
    /
    EA
    25086025
    Color
    Black/Yellow
    Size
    9
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    $
    357
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E218YB/10
    25086027
    Black/Yellow
    10
    Natural Rubber
    Rubber Insulating Glove
    $
    357
    .50
    /
    EA
    25086027
    Color
    Black/Yellow
    Size
    10
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    $
    357
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25086025 SKU, 25086025 ANALYTICS...
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    Price
    $
    357
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25086027 SKU, 25086027 ANALYTICS...
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    Price
    $
    357
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available